OscilToolBladeSet, 4pcs, W:1.25"
Mfr # 626420000
Zoro # G616286895
product price: $61.89
/pk 4, $15.47/eaKey Features
Overall Width
1 1/4 in
Includes
(1) Plunge Saw Blade 32mm HCS (wood), (1) Scraper rigid 52 mm HCS, (1) Segmented saw blade 85 mm bi-metal (wood + metal), (1)Plunge saw blade 32 mm bi-metal
For Workpiece Material
Laminate, Parquet Flooring
Direct Fit For Tool Brand
Connection Style
Starlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626420000
Zoro #
G616286895
UPC #
4007430280862
Country of Origin
China
Dimensions
Overall Width
1 1/4 in
Overall Length
2 in, 2 3/8 in
Details
Includes
(1) Plunge Saw Blade 32mm HCS (wood), (1) Scraper rigid 52 mm HCS, (1) Segmented saw blade 85 mm bi-metal (wood + metal), (1)Plunge saw blade 32 mm bi-metal
For Workpiece Material
Laminate, Parquet Flooring
Item
Oscillating Tool Blade Set
Direct Fit For Tool Brand
Connection Style
Starlock
Material
Stainless Steel
Application
Cutting, Fast Cutting, Fine Cutting, Flush Cutting, Plunge Cutting
Number of Blades
4
Description
Oscillating Tool Blade Set, Connection Style Starlock, Overall Length 2 in, 2 3/8 in, Number of Blades 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.