Zoro Homepage

Paint Stripper 11500 RPM

  • Mfr # LF 850 S

  • Zoro # G212302043


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Carbide Reversible Blades, Adjusting Wrench with Handle, Combo-Spanner, Extraction Connector, Metabox 145
Cord Length
13.1 ft
Features
Carbide Reversible Blade, Variably Adjustable Milling Depth
Maximum Motor Speed
11,500 RPM
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF 850 S
Zoro #
G212302043
UPC #
-
Country of Origin
Germany

Dimensions

Cord Length
13.1 ft
Maximum Disc Diameter
3 1/8 in
Axial Routing Depth - Maximum
0.012 in
Axial Routing Depth - Minimum
0 in
Lateral Milling Height
1.125 in

Details

Includes
(4) Carbide Reversible Blades, Adjusting Wrench with Handle, Combo-Spanner, Extraction Connector, Metabox 145
Features
Carbide Reversible Blade, Variably Adjustable Milling Depth
Maximum Motor Speed
11,500 RPM
Standards
CE
Tool Weight
6 lb
Item
Paint Stripper 11500 RPM
No Load Speed
11,500 RPM
Torque
18 in-lb
Full Load Speed
7,500 RPM
Power Source
Corded
Cutting Edge Cycle
3.125 in
Maximum Disc Speed
11,500 RPM
Product Type
Corded Paint Remover

Description

Paint Stripper 11500 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.