Zoro Homepage

Pipeline Wheel, T27, A24T, 4.5"X1/8"X7/8"

  • Mfr # 616281420

  • Zoro # G3651179


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Wheel Type
Type 27
Connector Size
0
Abrasive Wheel Type
Type 27
Arbor Size
0
Overall Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616281420
Zoro #
G3651179
UPC #
662911300473
Country of Origin
Slovenia

Dimensions

Connector Size
0
Arbor Size
0
Overall Thickness
1/8 in

Details

Item
Pipeline Wheel,T27,A24T,4.5"X1/8"X7/8"
Wheel Type
Type 27
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grit
24
Maximum Operating Speed
13300 RPM

Description

Pipeline Wheel,T27,A24T,4.5 In.X1/8 In.X7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.