Zoro Homepage
This item is Discontinued.
Metabo Tool Box, 14 in W x 10 in D x 5 in H 656304000

Tool Box, 14 in W x 10 in D x 5 in H (Discontinued)

  • Mfr # 656304000
  • Zoro # G6288709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656304000
Zoro #
G6288709
UPC #
662911601853
Country of Origin
United States

Dimensions

Depth
10 in
Width
14 in
Height
5 in

Details

Item
Tool Box
For Use With
Small Angle Grinders
Handle Type
Carrying Handle
Tool Storage Type Included
Tool Box
Number of Pieces
1
Includes
Tool Box
Application
Protecting

Description

Case, For Use With Small Angle Grinders, Number of Pieces 1, Application Protecting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.