Zoro Homepage

Pleated Air Filter, Polyester, 2 PK

  • Mfr # 631934000

  • Zoro # G001073154


product price: $170.99
/pk 2, $85.50/ea
Free Shipping & Returns

Key Features

Filters Out
graphite/toner, liquids
Media Material
Polyester
For Use With (Systems)
602057420 (ASR 35 ACP)
Actual Height
9-3/4 in
Actual Depth
4-29/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631934000
Zoro #
G001073154
UPC #
4007430104588
Country of Origin
Romania

Dimensions

Actual Height
9-3/4 in
Actual Depth
4-29/100 in
Actual Width
9-3/4 in

Details

Filters Out
graphite/toner, liquids
Media Material
Polyester
Item
Pleated Air Filter
For Use With (Systems)
602057420 (ASR 35 ACP)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.