Zoro Homepage

Pleated Filter AS 18 L PC / HEPA 13

  • Mfr # 630175000

  • Zoro # G801073170


product price: $29.59
/ea

Key Features

For Use With (Systems)
AS 18 L PC
Filter Efficiency - Air Filters
>99.95%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630175000
Zoro #
G801073170
UPC #
4007430337733
Country of Origin
China

Details

Item
Pleated Air Filter
For Use With (Systems)
AS 18 L PC
Filter Efficiency - Air Filters
>99.95%

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.