Zoro Homepage

Portable Beveling Machine, 4mm Size

  • Mfr # KFM 9-3 RF

  • Zoro # G5006578


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Max. Bevel
5/32 in
Bevel Angle
45 Degrees
Number of Inserts
2
HP
1.25 hp
Voltage
110 to 120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFM 9-3 RF
Zoro #
G5006578
UPC #
04007430293411
Country of Origin
Germany

Dimensions

Radius Inserts for Rounding
Yes
Minimum Workpiece Thickness
7/64 in
Maximum Bevel Width
5/32 in
Cord Length
13 ft

Details

Item
Beveling Machine
Max. Bevel
5/32 in
Bevel Angle
45 Degrees
Number of Inserts
2
HP
1.25 hp
Voltage
110 to 120V
Corded/Cordless
Corded
Amps
8.0 A
Features
Maximum 5/32-in chamfer height and 1/8-in radius in steel; Removes rust and burrs; Ideal preparation for powder coatings or paint coatings; Patented one-touch controller for tool-free adjustment of cutting depth in 0.1mm steps; Uses standard carbide indexable inserts; Ball-bearing stationary seal ring for working in tubes and in curves; Guide stop for a uniform finish and high quality of the surface when processing straight sheets; Metabo Long-Life motor with patented dust protection for long service life; Electronic speed stabilization for almost constant speed under load; Electronic safety shutdown of the motor for safe working in case the tool stops unexpectedly; Electronic overload protection for long service life; Slim design for ideal handling
Phase
Single-Phase
Hz
50/60
Corded/Banded
Corded
No Load RPM
11,500 RPM
Includes
Guide Fence
Tool Weight
5.5 lb
Maximum Speed
11,500 RPM
Current
8 A
Compatible Workpiece Shape
Plate
Kit Contents
(2) Carbide Indexable Inserts 45 Degree Chamfer (DCMT 11 T 304), (2) Carbide Indexable Inserts Radius R2, (2) Carbide Indexable Inserts Radius R3, Bow Type Handle, Guide Stop Screwdriver for Torx Screws 15, MetaLoc Case
Number of Cutting Sides
Single-Sided
Feed Type
Hand Fed
Beveler Type
Portable
Horsepower
1.25 hp
Minimum Speed
4,500 RPM
Power Source
Corded

Description

Beveling Machine, Beveler Type Portable, Power Source Corded, Voltage 110 to 120V, Phase Single-Phase, Current 8 A, Horsepower 1.25 hp, Bevel Angle 45 Degrees , Compatible Workpiece Shape Plate, Maximum Bevel Width 5/32 in, Minimum Workpiece Thickness 7/64 in, Number of Inserts 2, Maximum Speed 11,500 RPM, Feed Type Hand Fed, Number of Cutting Sides Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.