Pro VX2 2-Cutter Hammer Drill Bit, 7/8 in Drill Bit, Straight Shank, 4 in D Cutting, 6 in OAL

  • Mfr # 674028000

  • Zoro # G516494376


product price:  $14.99
/ea

Key Features

Material - Machining
Carbide
Shank Type - Machining
Straight Shank
Flute Length
4 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
674028000
Zoro #
G516494376
UPC #
662911880531
Country of Origin
United States

Dimensions

Flute Length
4 in
Drill Bit Size
7/8 in
Overall Length
6 in

Details

Material - Machining
Carbide
Shank Type - Machining
Straight Shank

Description

Metabo hammer drill bit 2-Cutter, series: 457ST, 7/8 in, 6 in OAL, 4 in cutting depth, 4 in flute length, straight shank, centering point, carbide cutting edge, premium alloy steel, applicable materials: concrete.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.