Protective Screen, BSA Series
Mfr # 623569000
Zoro # G9679839
product price: $11.29
/eaKey Features
For Use With
34TE49 Produced After March 2016, 53YZ64, Metabo BSA Cordless Site Light 28CP53 Produced After March 2016
Features
Matte Finish, Tool-Free Snap On
Battery Included / Bare Tool
Bare Tool
Category Type
Attachment
Series
BSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
623569000
Zoro #
G9679839
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Protective Screen
For Use With
34TE49 Produced After March 2016, 53YZ64, Metabo BSA Cordless Site Light 28CP53 Produced After March 2016
Features
Matte Finish, Tool-Free Snap On
Battery Included / Bare Tool
Bare Tool
Category Type
Attachment
Series
BSA
Number of Pieces
1
Compatible with Manufacturer Part Number
602111010, 602122850
Description
Protective Screen, Product Type Protective Screen, Compatible Manufacturer Model Number 602111010, 602122850, Compatible Grainger Model Number 53YZ64, Number of Pieces 1, Overall Length 7 7/8 in, Overall Width 3 11/16 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.