Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Random Orbit Sander, Cordless, Dust Bag

  • Mfr # SXA 18 LTX BL 150 BL

  • Zoro # G311131162


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Includes
Hexagonal Wrench, Hook and Loop Sanding Sheet P 120 Wood and Metal "Professional", MetaBOX 215, Sanding Pad "Multi-Hole" with Hook and Loop, Textile Dust Bags
Tool Length
190 mm
Included Charger
No
Tool Weight
1 kg
Maximum Disc Speed
10,000 OPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXA 18 LTX BL 150 BL
Zoro #
G311131162
UPC #
4061792228634
Country of Origin
Germany

Dimensions

Tool Length
190 mm
Maximum Disc Diameter
5 7/8 in
Tool Width
150 mm
Orbit Size
1/8 in
Tool Height
143 mm

Details

Includes
Hexagonal Wrench, Hook and Loop Sanding Sheet P 120 Wood and Metal "Professional", MetaBOX 215, Sanding Pad "Multi-Hole" with Hook and Loop, Textile Dust Bags
Included Charger
No
Tool Weight
1 kg
Item
Random Orbit Sander
Maximum Disc Speed
10,000 OPM
Maximum Orbits per Minute
20,000
Minimum Disc Speed
4,000 RPM
Bare Tool/Battery Included
Bare Tool
Tool Series
SXA 18 LTX
Minimum Orbits per Minute
8,000
Power Source
Cordless
Abrasive Mount Type
Hook and Loop
Disc Motion
Random Orbital
Cordless Tool Kit Contents
Bare Tool
Motor Type
Brushless
Number of Chargers Included
0
Dust Collection Type Included
Dust Bag
Handle Material
Rubber
Battery Platform
CAS
Number of Batteries Included
0

Description

Random Orbit Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 5 7/8 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 1/8 in, Maximum Disc Speed 10,000 OPM, Voltage 18 V, Bare Tool/Battery Included Bare Tool, Battery Platform CAS, Number of Batteries Included 0, Battery Capacity Not Applicable, Dust Collection Type Included Dust Bag, Number of Chargers Included 0, Tool Series SXA 18 LTX

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.