Shop METABO
See all product information
Create Account
Reciprocating Saw Blade, 12 in, Bi-Metal, for Wood, Metal and Plastic
- Mfr # 631407000
- Zoro # G301036989
product price:
$
29.65
/pk of 5, $5.93/ea
Key Features
Length
12 in
Material
Bi-Metal
Application
Wood, Metal, Plastic
Materials Cut
Wood / Wood with nails / Metal inserts Ø 5-250 mm / Sheets / Pipes / Profiles 3-10 mm / Plastics 3-250 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 631407000
- Zoro #
- G301036989
- UPC #
- 4007430440884
- Country of Origin
- Switzerland
Dimensions
- Length
- 12 in
Details
- Material
- Bi-Metal
- Application
- Wood, Metal, Plastic
- Materials Cut
- Wood / Wood with nails / Metal inserts Ø 5-250 mm / Sheets / Pipes / Profiles 3-10 mm / Plastics 3-250 mm
Description
The METABO - 631407000 is a 12 in. reciprocating saw blade made from bi-metal. It is specified for cutting wood, metal, and plastic, including wood with nails, metal inserts, sheets, pipes, profiles, and plastics across the listed thickness and diameter ranges.
Key Features:
- Blade length: 12 in.
- Material: Bi-metal.
- Application: Wood, metal, and plastic.
- Materials cut: Wood and wood with nails.
- Materials cut: Metal inserts Ø 5-250 mm.
- Materials cut: Sheets, pipes, and profiles 3-10 mm.
- Materials cut: Plastics 3-250 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.