Reciprocating Saw Blade, Bi-Metal, 12 in, for Wood, Plastics, Particle Board
- Mfr # 631987000
- Zoro # G901036976
product price:Â
$
27.25
/pk of 5, $5.45/ea
Key Features
Material
Bi-Metal
Application
Wood, Plastics, Particle Board
Thickness
1.25 mm
Materials Cut
Wood, Plastics, Particle Board 10 to 250 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 631987000
- Zoro #
- G901036976
- UPC #
- 4007430122797
- Country of Origin
- Switzerland
Dimensions
- Length
- 12 in
- Thickness
- 1.25 mm
Details
- Material
- Bi-Metal
- Application
- Wood, Plastics, Particle Board
- Materials Cut
- Wood, Plastics, Particle Board 10 to 250 mm
Description
The METABO - 631987000 is a reciprocating saw blade made from bi-metal and suitable for use on wood, plastics, and particle board. It has a 12 in length and a cutting capacity range of 10 to 250 mm material thickness.
Key Features:
- Bi-metal construction.
- Blade length: 12 in.
- Blade thickness: 1.25 mm.
- Materials cut: wood, plastics, and particle board.
- Cutting capacity range: 10 to 250 mm material thickness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.