Resin Fiber Disc 5" x 7/8" - CER60
Mfr # 626156000
Zoro # G301048043
product price: $2.35
/eaSold in multiples of 25 for $58.75
Key Features
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Max. RPM
12200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626156000
Zoro #
G301048043
UPC #
4007430217950
Country of Origin
Germany
Dimensions
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Details
Abrasive Grit
60
Max. RPM
12200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.