Zoro Homepage

Resin Fiber Disc 5" x 7/8" - ZA36

  • Mfr # 656356000

  • Zoro # G201047979


product price: $1.65
/ea
Sold in multiples of 25 for $41.25

Key Features

Disc Diameter
5 in
Mounting Hole Size
7/8 in
Quality class
ZA36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656356000
Zoro #
G201047979
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Mounting Hole Size
7/8 in

Details

Quality class
ZA36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.