Right Angle Attachment, Quick Series
Mfr # 627242000
Zoro # G9679671
product price: $125.99
/ea
Free Shipping & Returns
Key Features
For Use With
All Metabo "Quick" Machines with Clamping Collar Ø 43 mm
Features
Drilling and Setting Screws In Hard to Reach Places, Magnetic Bit Holder with 1/4 in Hex Shaft, Quick Spindle for Fixing The 1/2 in Quick Change Chuck and Bit Holder, Quickly and Easily Fix The Angle Adapter Without Tools, Suitable for Forward and Reverse Rotation, Up to 975 in-lb max
Function
Quick Fixing the Quick Change Angle Adapter 627240000 and Bit Holder 627241000
Series
Quick
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627242000
Zoro #
G9679671
UPC #
04007430201904
Country of Origin
China
Dimensions
Overall Height
2 1/4 in
Overall Width
3 7/8 in
Overall Length
4 1/4 in
Overall Diameter
7/8 in
Details
Item
Quick Change Right Angle Attachment
For Use With
All Metabo "Quick" Machines with Clamping Collar Ø 43 mm
Features
Drilling and Setting Screws In Hard to Reach Places, Magnetic Bit Holder with 1/4 in Hex Shaft, Quick Spindle for Fixing The 1/2 in Quick Change Chuck and Bit Holder, Quickly and Easily Fix The Angle Adapter Without Tools, Suitable for Forward and Reverse Rotation, Up to 975 in-lb max
Function
Quick Fixing the Quick Change Angle Adapter 627240000 and Bit Holder 627241000
Series
Quick
Color
Silver
Category Type
Attachment
Impact Rated
Not Impact Rated
Accessory Type
Angle Adapters
Application
Driving Screws In Space Limited Areas
Compatible Manufacturer Model Number
602358520, 602358840, 602358850
Product Type
Angle Adapter
Compatible Product Type
All Metabo "Quick" Machines with Clamping Collar Ø 43 mm
Tool Series
Quick Change RAD
Compatible Brand
Metabo
Description
Quick Change Right Angle Attachment, Accessory Type Angle Adapters, For Use With All Metabo In.Quick In. Machines with Clamping Collar � 43 mm, Impact Rated Not Impact Rated, Overall Length 4 1/4 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.