Rotary Hammer, 18V DC, 1,000 RPM

  • Mfr # KH 18 LTX BL 28 Quick bare + ISA 28 MB

  • Zoro # G221827797


product price: $475.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH 18 LTX BL 28 Quick bare + ISA 28 MB
Zoro #
G221827797
UPC #
-
Country of Origin
China

Description

Rotary Hammer, Voltage 18V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 1 3/32 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 4470 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 10.0 Ah, 4.0 Ah, 5.2 Ah, 5.5 Ah, 8.0 Ah, Core Bit Capacity 3 1/4 in, Impact Energy 2.2 ft-lb, Charger Included No, Drill Chuck Type Quick Change, Drilling Capacity in Concrete 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.