Sanding Belt, 5 5/16 in W, 11 15/64 in L, Coated, Zirconia Alumina, 60 Grit, Medium, Blue
Mfr # 623473000
Zoro # G7302865
product price:Â $54.89
/pk 10, $5.49/eaKey Features
Abrasive Type
Coated
Width
5 5/16 in
Length
11 15/64 in
Grit
60
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
623473000
Zoro #
G7302865
UPC #
-
Country of Origin
Germany
Dimensions
Width
5 5/16 in
Length
11 15/64 in
Overall Width
5 3/8 in
Overall Length
11 1/4 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Zirconia Alumina
Color
Blue
Backing Material
Cloth
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 60, Grade Medium, Overall Length 11 1/4 in, Overall Width 5 3/8 in, Backing Material Cloth, Color Blue, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.