Zoro Homepage

SANDPAPER - 5" DIA. - A240 - 25/pk

  • Mfr # 631589000

  • Zoro # G101047970


product price: $16.85
/pk 25, $0.67/ea

Key Features

Grit
240
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631589000
Zoro #
G101047970
UPC #
4007430432636
Country of Origin
Germany

Dimensions

Diameter
5 in

Details

Grit
240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.