Screw, Insert Retention, Fits Metabo, PK10
Mfr # KFM Insert Screw
Zoro # G5006480
product price: $142.99
/pk 10, $14.30/ea
Free Shipping & Returns
Key Features
For Use With
KFM 15-10 F, KFM 16-15 F, KFM 18 LTX 3 RF, KFM 9-3 RF, KFMPB 15-10 F
Material
Carbide
Compatible Manufacturer Model Number
KFM 15-10 F, KFM 16-15 F, KFM 18 LTX 3 RF, KFM 9-3 RF, KFMPB 15-10 F
Number of Pieces
10
Product Type
Fixing Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFM Insert Screw
Zoro #
G5006480
UPC #
-
Country of Origin
Germany
Details
For Use With
KFM 15-10 F, KFM 16-15 F, KFM 18 LTX 3 RF, KFM 9-3 RF, KFMPB 15-10 F
Item
SCREW
Material
Carbide
Compatible Manufacturer Model Number
KFM 15-10 F, KFM 16-15 F, KFM 18 LTX 3 RF, KFM 9-3 RF, KFMPB 15-10 F
Number of Pieces
10
Product Type
Fixing Screw
Description
Screw, Compatible Manufacturer Model Number KFM 15-10 F, KFM 16-15 F, KFM 18 LTX 3 RF, KFM 9-3 RF, KFMPB 15-10 F, Material Carbide, Number of Pieces 10, Product Type Fixing Screw, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.