Zoro Homepage

SDS-Max 1" x 18" Cold Chisel

  • Mfr # 623354420

  • Zoro # G201073145


product price: $16.79
/ea

Key Features

Length
18 in
Tip Size
1 in
Overall Length
18 in
Cutting Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team