Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS Plus Rotary Hammer, 7.2A at 120V

  • Mfr # KHE 3250

  • Zoro # G4987875


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Impact Energy
2.3 ft-lb
Includes
Carrying Case, Depth Rod, Side Handle
Blows per Minute
0 to 4470
Core Bit Capacity
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHE 3250
Zoro #
G4987875
UPC #
-
Country of Origin
Germany

Dimensions

Tool Length
12 1/2 in
Cord Length
9 ft

Details

Item
Rotary Hammer Kit
Voltage
120 V
Impact Energy
2.3 ft-lb
Includes
Carrying Case, Depth Rod, Side Handle
Blows per Minute
0 to 4470
Core Bit Capacity
3 1/8 in
Chuck Type
SDS Plus
Features
3 Mode, Anti-Vibration System, Depth Stop, Side Handle, Swivel Cord
Amps
8.5 A
Corded/Cordless
Corded
Cord
9 ft
Solid Bit Capacity
1 1/8 in
No Load RPM
0 to 1150
Standards
CSA Certified
Rotary Hammer Product Grouping
Rotary Hammer Kits
Reversing
Yes
Corded/Banded
Corded
Tool Weight
7.3 lb
Stop Rotation
Yes
Core Bit Capacity in Concrete
3 1/8 in
Maximum Blows per Minute
4,470 bpm
Current
8.5 A
Reversible
Yes
Solid Bit Capacity in Concrete
1 1/8 in
Minimum Blows per Minute
0 bpm
Chuck Style
SDS Plus
Maximum Speed
1,150 RPM

Description

Rotary Hammer Kit, Chuck Style SDS Plus, Solid Bit Capacity in Concrete 1 1/8 in, Current 8.5 A, Voltage 120 V, Maximum Blows per Minute 4,470 bpm, Impact Energy 2.3 ft-lb, Blows per Minute 0 to 4470, Cord Length 9 ft, Core Bit Capacity in Concrete 3 1/8 in, Includes Carrying Case, Depth Rod, Side Handle, Maximum Speed 1,150 RPM, Minimum Blows per Minute 0 bpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.