Shop Bench Grinder, 5 29/32 in Max. Wheel Dia, 25/32 in Max. Wheel Thickness

  • Mfr # DS 150 M

  • Zoro # G608595707


product price: $124.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
5 29/32 in
Phase
Single
Standards
CSA Certified
For Max. Wheel Thickness
25/32 in
Grinding Wheel Grit
36/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS 150 M
Zoro #
G608595707
UPC #
4061792225985
Country of Origin
China

Dimensions

For Max. Wheel Dia.
5 29/32 in
For Max. Wheel Thickness
25/32 in
Overall Width
7 13/16 in
Overall Height
9 1/4 in
Arbor Size
1/2 in
Overall Length
13 5/8 in
Cord Length
70 7/8 in
Power Cord Length
70 7/8 in
Wheel Diameter
6 in
For Wheel Diameter - Maximum
6 in
For Wheel Thickness - Maximum
3/4 in
Arbor Diameter
1/2 in

Details

Item
Shop Bench Grinder
Phase
Single
Standards
CSA Certified
Grinding Wheel Grit
36/60
Voltage
110 to 120V
Features
Large Spark Protection Guards for Eye Protection, Low-Noise and Low-Vibration, Motor for Single Phase Alternating Current, Vibration-Dampening Rubber Feet for Support
Includes
Regular Aluminum Oxide Grinding Discs 36 P and 60 N, Spark Protection Glasses, Work Piece Support
Electrical Protection
Grounded
Wheel Distance
10 in
Lights Included
Yes
For Use On
All Metal Materials
Switch Type
Locking Rocker
Max. Wheel Speed
3,600 RPM
Tool Weight
19.2 lb
Sound Level
65 dB
Dust Sealed Switch
Yes
Electrical Connection
Cord with Plug
Max. Disc Speed
3,600 RPM
Plug Type
3-Prong
Number of Pieces
0
Duty
Heavy Duty
Housing Material
Plastic
Bearing Type
Ball Bearing
Wattage
370 W
Dust Management
No
Frequency
60 Hz
Current
3.4 A
Min. Wheel Speed
0 RPM
Application
Deburring, Grinding, Sharpening
Number of Speed Settings
1
Speed Setting
Single Speed
Includes Dust Management
No Dust Management
Includes Ground
Grounded
Motor Speed - Maximum
3,600 RPM
Motor Speed - Minimum
0 RPM
Includes Lights
Light Included
Material Compatibility
Metals
Sealed Switch
Dust Protected
Motor Housing Material
Plastic

Description

Shop Bench Grinder, For Max. Wheel Dia. 5 29/32 in, For Max. Wheel Thickness 25/32 in, Grinding Wheel Grit 36/60, Speed Setting Single Speed, Arbor Size 1/2 in, Dust Management No, Lights Included Yes, Application Deburring, Grinding, Sharpening, Bearing Type Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.