Straight Grinder
- Mfr # 646616420
- Zoro # G023924588
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Minimum Speed
10,000 RPM
Features
Adjustable Speed Dial, Restart Protection, Spindle Lock
Cord Length
9 ft
Power Source
Corded
Collet Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 646616420
- Zoro #
- G023924588
- UPC #
- 662911176016
- Country of Origin
- Germany
- Item
- Die Grinder
- Minimum Speed
- 10,000 RPM
- Features
- Adjustable Speed Dial, Restart Protection, Spindle Lock
- Power Source
- Corded
- Current
- 6.4 A
- Application
- Grinding
- Maximum Speed
- 30,500 RPM
- Includes
- Collet, Open-End Wrench, Protective Rubber Cap
- Tool Weight
- 3.5 lb
- Dust Management
- Dust Sealed Switch
- Voltage
- 120V AC
- Switch Type
- Slide
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Cord Length
- 9 ft
- Collet Size
- 1/4 in
- Overall Length
- 13 1/8 in
- For Wheel Dia.
- 2 in
- Wire Rope Length
- 13 1/8 in
- Length
- 13 1/8 in
- Fits Chest Size
- Adjustable Speed Dial, Restart Protection, Spindle Lock
Description
Die Grinder, Collet Size 1/4 in, Current 6.4 A, Overall Length 13 1/8 in, Switch Type Slide, Voltage 120V AC, Minimum Speed 10,000 RPM, Grinder Orientation Straight, Brushless Motor No, For Wheel Dia. 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.