Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Saw, 6.5 in Dia, 5000 RPM

  • Mfr # KT 18 LTX BL 66

  • Zoro # G211131088


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
6 1/2 in
Voltage
18 V DC
Bevel Angle Range
1 Degrees Left to 46 Degrees Right
Max. Cutting Depth @ 0 Deg.
2 13/32 in
Max. Cutting Depth @ 45 Deg.
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT 18 LTX BL 66
Zoro #
G211131088
UPC #
4061792187498
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 13/32 in
Max. Cutting Depth @ 45 Deg.
1 11/16 in
Arbor Size
5/8 in
Tool Length
374 mm
Cutting Depth at 45 Degrees - Maximum
1 11/16 in
Overall Length
14 3/4 in
Cutting Depth at 0 Degrees - Maximum
2 7/16 in
Blade Diameter
6 1/2 in

Details

Item
Track Saw
Voltage
18 V DC
Bevel Angle Range
1 Degrees Left to 46 Degrees Right
Max. Blade Speed
5,000 RPM
Cordless Tool Kit Contents
(1) Bare Tool
Tool Weight
9.5 lb
Includes
Dust Bag, MetaBOX 340, Saw Blade
Power Source
Cordless
Brushless Motor
Yes
Standards
2006/42/EC, 2011/65//EU, 2014/30/EU, CE, EN 62841-1:2015, EN 62841-2-5:2014, EN IEC 6300:2018
Variable Speed
Yes
Battery Series
Li-Power
Case Included
Yes
Number of Batteries Included
0
Charger Included
No
Arbor Shape
Round
Saw Carriage Material
Die Cast Aluminum
Track Included
No
Blade Speed - Maximum
5,000 RPM
Track Direction
Single Sided
Battery Type
Tabbed
Includes Battery
Tool Only
Bevel Tilt Direction
Right
Includes Case
Case Included
Number of Chargers Included
0
Motor Type
Brushless
Battery Chemistry
Li-Ion
Speed Control
Variable
Safety Features
Kickback Prevention, Dust Collection/Vacuum System, Easy View Guard, Lock Out - Non Lock On Switch

Description

Track Saw, Cordless, Blade Dia. 6 1/2 in, Max. Blade Speed 5,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 1 Degrees Left to 46 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 13/32 in, Max. Cutting Depth @ 45 Deg. 1 11/16 in, Track Included No, Saw Carriage Material Die Cast Aluminum, Variable Speed Yes, Tool Length 374 mm, Tool Weight 9.5 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V DC, Number of Batteries Included 0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.