Zoro Homepage

Triple Hammer Impact Driver, 18V

  • Mfr # WH18DCM

  • Zoro # G314603789


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Drive Size
1/4 in Hex
Number of Batteries Included
2
Impacts per Minute
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH18DCM
Zoro #
G314603789
UPC #
717709028692
Country of Origin
China

Dimensions

Drive Size
1/4 in Hex

Details

Voltage
18 V
Number of Batteries Included
2
Impacts per Minute
4000

Description

Triple Hammer Impact Driver, 18V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.