Zoro Homepage

Type 1, 6 in Dia, 1/16 in Thick, 7/8 in Arbor Hole Size

  • Mfr # US616287000

  • Zoro # G601202213


product price: $7.99
/ea
Sold in multiples of 25 for $199.75

Key Features

Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
1/16 in
Connector Size
7/8 in
Maximum Operating Speed
10, 200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US616287000
Zoro #
G601202213
UPC #
662911162873
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
1/16 in
Connector Size
7/8 in

Details

Wheel Type
Type 1
Maximum Operating Speed
10, 200 RPM
Abrasive Material
ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.