Zoro Homepage

Type 1 guard 7"

  • Mfr # 630370000

  • Zoro # G101202003


product price: $69.69
/ea

Key Features

Fits Brand
Metabo
Disc Diameter
7 in
Suitable for
Metabo Angle Grinder 180 mm Dia. (with tension lever on flange)
Disc diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630370000
Zoro #
G101202003
UPC #
4007430194190
Country of Origin
Germany

Dimensions

Disc Diameter
7 in
Disc diameter
7 in

Details

Fits Brand
Metabo
Suitable for
Metabo Angle Grinder 180 mm Dia. (with tension lever on flange)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.