Type 27, 4-1/2 in Dia, 1/16 in Thick, Aluminum Oxide
Mfr # 655349000
Zoro # G801201955
product price: $1.75
/eaSold in multiples of 50 for $87.50
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/16 in
Primary Material Application
thin wall pipe/tube, as well as solids
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655349000
Zoro #
G801201955
UPC #
662911304310
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
1/16 in
Details
Wheel Type
Type 27
Primary Material Application
thin wall pipe/tube, as well as solids
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.