Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder, 5 in Dia, 5,000 RPM, 15 A

  • Mfr # MFE 40

  • Zoro # G016556062


product price: $1,239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFE 40
Zoro #
G016556062
UPC #
662911175880
Country of Origin
Germany

Details

Item
Wall Chaser

Description

Angle Grinder, Wheel Diameter 5 in, Current 15 A, Switch Type Paddle, Overall Length 18 3/4 in, Kit Contents (2) Diamond Cutting Discs, Bare Tool, Extraction Chisel, Head Type Standard Head, Housing Material Die-Cast Aluminum, Spindle Thread Size 7/8 In., Brake Type Not Applicable, Dust Management Dust Extraction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.