Zoro Homepage
This item is Discontinued.
Metabo Wall Chaser/Crack Chaser, 12 A, 5 In MFE30 Kit

Wall Chaser/Crack Chaser, 12 A, 5 In (Discontinued)

  • Mfr # MFE30 Kit
  • Zoro # G4931744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFE30 Kit
Zoro #
G4931744
UPC #
4007430089878
Country of Origin
Germany

Dimensions

Cord Length
108"
Tool Length
14 "

Details

Item
Wall Chaser/Crack Chaser
Switch Type
Slide
No Load RPM
9000
Lock-on
Yes
Lock-off
No
Corded/Cordless
Corded
Includes
(2) 5" X 0.80 Diamond Blades, (4) Spacer Rings, Clamping Nut, Handle, Hex Key, Spanner Wrench, Chisel
Corded/Banded
Corded
Speed Type
Single Speed
Handle Design
Barrel Grip
Tool Weight
9.7 lbs
Amps @ 120V
12
Features
2 Parallel Cutting Blades, Speed Control, Overload Protection, Adj Handle, Adj Chase Widths, Adj Depth Of Cut, Dustless Vacuum Connection

Description

Wall Chaser/Crack Chaser, Switch Type Slide, Cord Length 108 in, Features 2 Parallel Cutting Blades, Speed Control, Overload Protection, Adj Handle, Adj Chase Widths, Adj Depth Of Cut, Dustless Vacuum Connection, Includes (2) 5 in X 0.80 Diamond Blades, (4) Spacer Rings, Clamping Nut, Handle, Hex Key, Spanner Wrench, Chisel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.