Zoro Homepage

Firestop Sealant, Easy Application, Firestop, 10.3 oz.

  • Mfr # 66616

  • Zoro # G011179129


product price: $19.45
/ea
Sold in multiples of 12 for $233.40

Key Features

Fire Rating
Rated for 1, 2 and 3 hours
Resistance Properties
Highly intumescent, Water based, non-sag caulking grade heat resistant sealant
Firestop Application
construction joints & around penetrations in fire rated walls/floors
Standards
ASTM E814, UL 1479, UL 2079 and ULC-S115-95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66616
Zoro #
G011179129
UPC #
21449666169
Country of Origin
United States

Details

Fire Rating
Rated for 1, 2 and 3 hours
Resistance Properties
Highly intumescent, Water based, non-sag caulking grade heat resistant sealant
Firestop Application
construction joints & around penetrations in fire rated walls/floors
Standards
ASTM E814, UL 1479, UL 2079 and ULC-S115-95

Description

Firestop sealant prevents the spread of fire, smoke, hot gasses, and water. A 1-component, general purpose fire-rated sealant for construction joint and penetrations in fire rated walls and floors. Highly intumescent, Water based, non-sag caulking grade heat resistant sealant that is easy to apply as well as retrofit. Cures to an elastomeric seal that is suitable where dynamic movement is expected. Can be applied from a tube, sausage pack, or pail. Applied with a conventional caulking gun, bulk loading gun, or can be troweled from the pail. STC rating 53 and VOC Compliant, Rated for 1, 2 and 3 hours and tested in accordance with the ASTM E814, UL 1479, UL 2079 and ULC-S115-95 test standards. For temperature applications of 120 degrees fahrenheit, providing flexible barrier protection. For interior use and paintable, with excellent freeze-thaw capability. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.