Zoro Homepage

Firestop Sealant, Easy to Apply, Firestop, 10.3 oz.

  • Mfr # 66643

  • Zoro # G711179108


product price: $26.99
/ea
Sold in multiples of 12 for $323.88

Key Features

Fire Rating
1, 2 & 3 hrs.
Standards
ASTM E814 UL 1479, ASTM E1966 UL 2079
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66643
Zoro #
G711179108
UPC #
21449666435
Country of Origin
United States

Details

Fire Rating
1, 2 & 3 hrs.
Standards
ASTM E814 UL 1479, ASTM E1966 UL 2079

Description

A fire-rated sealant for through-penetrations that prevents fire spread, smoke, gas, and water, forming a hard char and formulated with incombustible inorganic materials. Can easily be applied with a conventional caulking gun, trowel, or with pumping equipment. 1-part component penetration sealant system. For temperature applications of 120 degrees fahrenheit. Does not have asbestos fillers and resistant to chemical exposure. Rated for ASTM E814 UL 1479, ASTM E1966 UL 2079. No special skills required to apply this firestop sealant and no mixing necessary. No required additives and features easy water cleanup. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.