Fire Barrier Gasket, 2-1/2" L, 4-1/4" H
Mfr # 66272
Zoro # G5417749
product price: $6.39
/eaKey Features
Color
Black
Material
Intumescent
Fire Rating
Up to 3 hr
Standards
ASTM E 84
Usage Location
Single Gang Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66272
Zoro #
G5417749
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 1/2 in
Overall Width
0.11 in
Sheet Length
2.5 in
Overall Height
4 1/4 in
Details
Item
Firestop Sheet
Color
Black
Material
Intumescent
Fire Rating
Up to 3 hr
Standards
ASTM E 84
Usage Location
Single Gang Receptacle
Firestop Application
Electrical Box
Resistance Properties
Fire Resistant
Features
For Safe Retrofit Applications, Reduces Sound Transmission
STC Rating
54
Flame Spread Index
5
Fire Resistance Type
Intumescent
Firestop Type
Gasket Insert
Smoke Developed Index
5
Outer Material
Intumescent
Description
Firestop Sheet, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Gasket Insert, Overall Width 0.11 in, Roll Length Not Applicable, Color Black, Features For Safe Retrofit Applications, Reduces Sound Transmission, Flame Spread Index 5, Outer Material Intumescent, Resistance Properties Fire Resistant, Sheet Length 2.5 in, Smoke Developed Index 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.