Fire Barrier Pad, 3-11/16" L, 1/4" W
Mfr # 66367
Zoro # G5417758
product price: $10.15
/eaSold in multiples of 50 for $507.50
Key Features
Color
Black
Material
Intumescent
Fire Rating
Up to 3 hr
Standards
ASTM E 84
Usage Location
Electrical Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66367
Zoro #
G5417758
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
0.25 in
Sheet Length
3.69 in
Roll Length
3.69 in
Overall Height
3 3/4 in
Details
Item
Firestop Sheet
Color
Black
Material
Intumescent
Fire Rating
Up to 3 hr
Standards
ASTM E 84
Usage Location
Electrical Box
Firestop Application
Electrical Box
Resistance Properties
Fire Resistant
Features
Dielectric Breakdown Voltage 22V/Mil, Non-Conductive
For Use On
Electrical Boxes
STC Rating
53
Flame Spread Index
5
Firestop Type
Gasket Insert
Fire Resistance Type
Intumescent
Smoke Developed Index
5
Outer Material
Intumescent
Products By Industry
Electrical
Description
Firestop Sheet, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Gasket Insert, Overall Width 0.25 in, Roll Length 3.69 in, Color Black, Features Dielectric Breakdown Voltage 22V/Mil, Non-Conductive, Flame Spread Index 5, For Use On Electrical Boxes, Outer Material Intumescent, Resistance Properties Fire Resistant, Sheet Length 3.69 in, Smoke Developed Index 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.