Shop METACAULK

Fire Barrier Sealant, 20.2 oz, White

  • Mfr # 66396
  • Zoro # G623353740

product price: 
$
20.89
/ea

Key Features

Self-Leveling
No
Maximum Application Temperature
120 Degrees F
Container Size
20.2 oz
For Location
Construction Joints
Shelf Life
3 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66396
Zoro #
G623353740
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20.2 oz

Details

Self-Leveling
No
Maximum Application Temperature
120 Degrees F
For Location
Construction Joints
Shelf Life
3 yr
Non-Sagging
Yes
STC Rating
51
Firestop Type
Sealant/Caulk
Container Type
Sausage
Usage Location
Construction Joints
Drying Time
30 min
Resistance Properties
Flame Resistant, Mold Resistant, Smoke Resistant, Water Resistant
For Material Type
Concrete, Fiberglass, Gypsum, Metal, Plastic, Wood
Elastomeric
Yes
Series
150+
Formulation
Elastomeric
Color
White
Coverage Area
36 cu in
Minimum Application Temperature
40 Degrees F
Fire Rating
4 hr
Watertight
Yes
Item
Fire Barrier Sealant
Standards
ASTM E814 (UL1479) & ASTM E1966 (UL 2079), cULus, FM approved, STC rating 51
For Environment
Construction
Fluid Pressure Tightness
0.01 inches of water (2.5 Pa)
Application Method
Bulk Loading Gun, Caulk Gun, Hand, Pneumatic Pumping Equipment, Trowel
For Use On
Wall
Water Activated
No
Density
12.5 lb/gal
Intumescent
Yes
Wire Color
White

Description

Fire Barrier Sealant, Application Method Bulk Loading Gun, Caulk Gun, Hand, Pneumatic Pumping Equipment, Trowel, Color White, Container Size 20.2 oz, Container Type Sausage, Coverage Area 36 cu in, Drying Time 30 min, Fire Rating 4 hr, Firestop Type Sealant/Caulk, For Material Type Concrete, Fiberglass, Gypsum, Metal, Plastic, Wood, For Use On Wall, Formulation Elastomeric, Paintable Yes, Resistance Properties Flame Resistant, Mold Resistant, Smoke Resistant, Water Resistant, Shelf Life 3 yr

Restrictions

WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.