Fire Barrier Sealant, 30 oz, Red

  • Mfr # 66383
  • Zoro # G723357747
product price: 
$
28.29
/ea

Key Features

Series
150+
Resistance Properties
Flame Resistant, Mold Resistant, Smoke Resistant, Water Resistant
Fire Rating
4 hr
Water Activated
No
STC Rating
51
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66383
Zoro #
G723357747
UPC #
-
Country of Origin
United States

Dimensions

Container Size
30 oz

Details

Series
150+
Resistance Properties
Flame Resistant, Mold Resistant, Smoke Resistant, Water Resistant
Fire Rating
4 hr
Water Activated
No
STC Rating
51
For Use On
Wall
Item
Fire Barrier Sealant
Non-Sagging
Yes
Intumescent
Yes
Application Method
Bulk Loading Gun, Caulk Gun, Hand, Pneumatic Pumping Equipment, Trowel
Maximum Application Temperature
120 Degrees F
Self-Leveling
No
Minimum Application Temperature
40 Degrees F
Coverage Area
54 cu in
Usage Location
Construction Joints
For Location
Construction Joints
For Environment
Construction
Firestop Type
Sealant/Caulk
Drying Time
30 min
Elastomeric
Yes
Standards
ASTM E814 (UL1479) & ASTM E1966 (UL 2079), cULus, FM approved, STC rating 51
Density
12.5 lb/gal
For Material Type
Concrete, Fiberglass, Gypsum, Metal, Plastic, Wood
Shelf Life
3 yr
Container Type
Cartridge
Watertight
Yes
Formulation
Elastomeric
Fluid Pressure Tightness
0.01 inches of water (2.5 Pa)
Color
Red
Wire Color
Red

Description

Fire Barrier Sealant, Application Method Bulk Loading Gun, Caulk Gun, Hand, Pneumatic Pumping Equipment, Trowel, Color Red, Container Size 30 oz, Container Type Cartridge, Coverage Area 54 cu in, Drying Time 30 min, Fire Rating 4 hr, Firestop Type Sealant/Caulk, For Material Type Concrete, Fiberglass, Gypsum, Metal, Plastic, Wood, For Use On Wall, Formulation Elastomeric, Paintable Yes, Resistance Properties Flame Resistant, Mold Resistant, Smoke Resistant, Water Resistant, Shelf Life 3 yr

Restrictions

WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews