Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Barrier Sealant, Pail, 5 gal.

  • Mfr # 66389

  • Zoro # G5417837


product price: $598.91
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
ASTM E814 UL1479 ASTM E1966 US2079
Usage Location
Wall Construction Joints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66389
Zoro #
G5417837
UPC #
021449663892
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Fire Barrier Sealant
Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
ASTM E814 UL1479 ASTM E1966 US2079
Usage Location
Wall Construction Joints
Firestop Application
Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
Expansion Temperature
300 Degrees F
For Material Type
Metal, Gypsum, Concrete, Wood
Series
Metacaulk 150+
Application Method
Bulk Loading Gun, Trowel
Container Type
Pail
For Use On
Power and Communication Cables, Wall Construction Joints
Flame Spread Rating
Class A
Fire Resistance Type
Intumescent
Density
12.5 lb/gal
Intumescent
No
Firestop Type
Sealant/Caulk
Smoke Developed Index
0
Water Activated
Yes
STC Rating
65
Formulation
Water Based
Coverage Area
1.08 cu ft
Non-Sagging
Yes
For Location
Construction Joints, Through Penetrations
Shelf Life
3 yr
Flame Spread Index
10
Maximum Service Temperature
120 Degrees F
Expansion Volume
25X
Elastomeric
Yes
Drying Time
30 min @ 77 Degrees F
Watertight
No
Paintable
Yes

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 5 gal, Container Type Pail, Coverage Area 1.08 cu ft, Drying Time 30 min @ 77 Degrees F, Expansion Temperature 300 Degrees F, Expansion Volume 25X, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Flame Spread Index 10, Flame Spread Rating Class A, For Material Type Metal, Gypsum, Concrete, Wood, For Use On Power and Communication Cables, Wall Construction Joints, Formulation Water Based

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.