Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Barrier Sealant, Pail, Gray, 5 gal.

  • Mfr # 66019

  • Zoro # G5417819


product price: $1,535.70
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
ASTM C920, ASTM E84, UL 723
Usage Location
Wall Construction Joints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66019
Zoro #
G5417819
UPC #
021449660198
Country of Origin
Canada

Dimensions

Container Size
5 gal

Details

Item
Fire Barrier Sealant
Color
Gray
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
ASTM C920, ASTM E84, UL 723
Usage Location
Wall Construction Joints
Firestop Application
General Purpose, Metal Pipe, Plastic Pipe
Expansion Temperature
300 Degrees F
For Material Type
Concrete, Gypsum
Series
Metacaulk 835+
Resistance Properties
Chemical Resistant, Moisture Resistant, Weather Resistant
Application Method
Bulk Loading Gun, Trowel
Container Type
Pail
For Use On
Control Joints, Expansion Joints, Insulated, Uninsulated Steel Pipe
Paintable
Yes
Watertight
No
Fire Resistance Type
Intumescent
Intumescent
Yes
Firestop Type
Sealant/Caulk
Coverage Area
1.08 cu ft
Maximum Service Temperature
120 Degrees F
Smoke Developed Index
22
STC Rating
55
For Environment
Construction
Formulation
Silicone
Water Activated
No
Expansion Volume
25X
Flame Spread Index
3
Elastomeric
Yes
Flame Spread Rating
Class A
Shelf Life
2 yr
Self-Leveling
Yes
Drying Time
30 min @ 77 Degrees F
For Location
Construction Joints

Description

Fire Barrier Sealant, Application Method Caulk Gun, Trowel, Color Gray, Container Size 5 gal, Container Type Pail, Coverage Area 1.08 cu ft, Drying Time 30 min @ 77 Degrees F, Expansion Temperature 300 Degrees F, Expansion Volume 25X, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Flame Spread Index 3, Flame Spread Rating Class A, For Material Type Concrete, Gypsum, For Use On Control Joints, Expansion Joints, Insulated, Uninsulated Steel Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.