Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Barrier Sealant, Tube, 20.2 oz.

  • Mfr # 66385

  • Zoro # G5417846


product price: $27.84
/ea
Sold in multiples of 12 for $334.08

Key Features

Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
ASTM E814 UL1479 ASTM E1966 US2079
Usage Location
Wall Construction Joints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66385
Zoro #
G5417846
UPC #
021449663854
Country of Origin
United States

Dimensions

Container Size
20.2 oz

Details

Item
Fire Barrier Sealant
Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
ASTM E814 UL1479 ASTM E1966 US2079
Usage Location
Wall Construction Joints
Firestop Application
Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
Expansion Temperature
300 Degrees F
For Material Type
Metal, Gypsum, Concrete, Wood
Series
Metacaulk 150+
Resistance Properties
Prevents spread of flames/smoke/hot gases/water
Container Type
Tube
Application Method
Caulk Gun
For Use On
Power and Communication Cables, Wall Construction Joints
Non-Sagging
Yes
Watertight
No
For Location
Construction Joints, Through Penetrations
Elastomeric
Yes
Density
12.5 lb/gal
Flame Spread Index
10
Fire Resistance Type
Intumescent
Maximum Service Temperature
120 Degrees F
Flame Spread Rating
Class A
Intumescent
No
Drying Time
30 min @ 77 Degrees F
Smoke Developed Index
0
Shelf Life
3 yr
Coverage Area
.51 cu ft
Firestop Type
Sealant/Caulk
STC Rating
65
Expansion Volume
25X
Paintable
Yes
Formulation
Water Based
Water Activated
Yes

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 20.2 oz, Container Type Cartridge, Coverage Area .51 cu ft, Drying Time 30 min @ 77 Degrees F, Expansion Temperature 300 Degrees F, Expansion Volume 25X, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Flame Spread Index 10, Flame Spread Rating Class A, For Material Type Metal, Gypsum, Concrete, Wood, For Use On Power and Communication Cables, Wall Construction Joints

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.