Zoro Homepage

Firestop Pipe Collar, 9" H, 4" Pipe Size

  • Mfr # 66351

  • Zoro # G5417651


product price: $64.18
/ea
Sold in multiples of 6 for $385.08
Item requires special delivery charges. A $9.17 per item surcharge will be applied.

Key Features

Color
Red
Material
metal
Fire Rating
2 hr (Gypsum Walls/Wood), 3 hr (Wall and Floor)
Standards
ASTM E814 UL1479
Usage Location
Floor Penetrations, Wall Penetrations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66351
Zoro #
G5417651
UPC #
021449663519
Country of Origin
United States

Dimensions

For Pipe Size
4 in
Collar Body Diameter
4 in
Overall Height
9 in

Details

Item
Firestop Pipe Collar
Color
Red
Material
metal
Fire Rating
2 hr (Gypsum Walls/Wood), 3 hr (Wall and Floor)
Standards
ASTM E814 UL1479
Usage Location
Floor Penetrations, Wall Penetrations
Firestop Application
Metal Pipe, Plastic Pipe
Expansion Temperature
375 Degrees F
For Material Type
ABS, CPVC, FRPP, PVC, PVC/ABS Foam Core
For Use With
Plastic, Metal Pipes
Features
No Measurement of Material Required
For Use On
Single Pipes
Includes Mounting Hardware
Yes
Body Material
Steel
Body Design
Solid
Intumescent
Yes
Firestop Type
Pipe Collars For Passing Through Walls

Description

Firestop Pipe Collar, Collar Body Diameter 4 in, Fire Rating 2 hr (Gypsum Walls/Wood), 3 hr (Wall and Floor), For Pipe Size 4 in, For Use On Single Pipes, Includes Mounting Hardware Yes, Usage Location Floor Penetrations, Wall Penetrations, Body Design Solid, Body Material Steel, Color Red, Expansion Temperature 375 Degrees F, Features No Measurement of Material Required, For Material Type ABS, CPVC, FRPP, PVC, PVC/ABS Foam Core, Intumescent Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.