Firestop Strip, Black, Intumescent, 18'L
Mfr # 66442
Zoro # G601985253
product price: $167.92
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Intumescent
Fire Rating
Not Rated
Standards
ASTM E119 (UL 263), ASTM E2174, ASTM E2393, ASTM E814 (UL 1479), CAN/ULC-S115
Firestop Application
Insulated Pipe, Plastic Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66442
Zoro #
G601985253
UPC #
021449664424
Country of Origin
United States
Dimensions
Roll Length
18 ft
Overall Width
2 in
Overall Height
2 in
Overall Length
18 ft
Details
Item
Firestop Strip
Color
Black
Material
Intumescent
Fire Rating
Not Rated
Standards
ASTM E119 (UL 263), ASTM E2174, ASTM E2393, ASTM E814 (UL 1479), CAN/ULC-S115
Firestop Application
Insulated Pipe, Plastic Pipe
Expansion Temperature
575 Degrees F
Resistance Properties
Fire Resistant
Features
Freeze/Thaw Characteristics, Flexible, Forms a Very Hard Char When Burned
Smoke Developed Index
5
Firestop Type
Tape
Fire Resistance Type
Intumescent
Flame Spread Index
5
Outer Material
Intumescent
For Material Type
plastic & insulated pipe
Description
Firestop Strip, Fire Rating Not Rated, Fire Resistance Type Intumescent, Firestop Type Tape, Overall Width 2 in, Roll Length 18 ft, Color Black, Expansion Temperature 575 Degrees F, Features Freeze/Thaw Characteristics, Flexible, Forms a Very Hard Char When Burned, Flame Spread Index 5, Outer Material Intumescent, Resistance Properties Fire Resistant, Smoke Developed Index 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.