Putty Pad, 7x7x1/8"
Mfr # 66335
Zoro # G0860244
product price:Â $10.51
/eaKey Features
Size
7"W x 7"L x 1/8"D
Standards
ASTM E814, UL 1479, ULC/CAN4-S115-M
Color
Red
Firestop Application
Electrical Box
Material
Putty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66335
Zoro #
G0860244
UPC #
021449663359
Country of Origin
United States
Dimensions
Size
7"W x 7"L x 1/8"D
Details
Item
Metacaulk 7" x 7" x 1/8" Putty Pad
Standards
ASTM E814, UL 1479, ULC/CAN4-S115-M
Color
Red
Firestop Application
Electrical Box
Material
Putty
Container Type
Bag
Firestop Item
Firestop Putty
Fire Rating
Up to 3 hr.
Application Method
Hand
Description
Metacaulk Putty Pad,7x7x1/8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.