Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Detector, Plastic, Inside 2-3/4" W

  • Mfr # MD-1001C

  • Zoro # G5197853


product price: $59.45
/ea

Key Features

For Use With
Security
Type
Hand-Held
Scan Depth (In.)
1 1/2 in
Operating Frequency (Hz)
50,000
Indicator
Audio/Vibrate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD-1001C
Zoro #
G5197853
UPC #
-
Country of Origin
China

Dimensions

Scan Depth (In.)
1 1/2 in
Exterior Height (In.)
1 13/32 in
Exterior Depth (In.)
2 in
Inside Depth (In.)
2 in
Inside Length (In.)
11 13/16 in
Exterior Width (In.)
2 3/4 in
Inside Height (In.)
1 13/32 in
Exterior Length (In.)
14 13/16 in
Thickness (In.)
1 in
Inside Width (In.)
2 3/4 in
Battery Size
9V
Scan Depth
1 1/2 in
Overall Width
2 3/4 in
Overall Height
1 in
Overall Length
11 3/4 in

Details

Item
Metal Detector
For Use With
Security
Type
Hand-Held
Operating Frequency (Hz)
50,000
Indicator
Audio/Vibrate
Material
Plastic
Weight (Lbs.)
1 lb
Scans
Designated Area
Audio Alarm
Yes
Signal Output (dB)
80 dB
Battery
9V
Battery Life
100 hr
Max. No. Zones
1
Coating
Black
Includes
Hand Strap
Outranging Power
9V DC
Max. Operating Temp.
131 Degrees F
Operating Temperature - Maximum
131 Degrees F
Frequency Output - Maximum
50 kHz
Batteries Included
No Batteries Included
Battery Run Time
100 hr
Operating Temperature - Minimum
-5 Degrees F
Sound Level
80 dB
Alert Type
Sound, Vibration
Number of Batteries Required
1

Description

Metal Detector, Hand-Held, Plastic Material, Inside Length (In.) 11-13/16, Inside Width (In.) 2-3/4, Inside Height (In.) 1-13/32, Inside Depth (In.) 2, Exterior Length (In.) 14-13/16, Exterior Width (In.) 2-3/4, Exterior Height (In.) 1-13/32, Exterior Depth (In.) 2, Thickness (In.) 1, Weight (Lbs.) 1, Outranging Power 9VDC, Signal Output (dB) 80, Audio Alarm Yes, Operating Frequency (Hz) 50,000, Max. Operating Temp. 131 Degrees F, Scan Depth (In.) 1-1/2, Scans Designated Area, Black Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.