Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Detector, Walk-Through, 6 Zone

  • Mfr # MD-6

  • Zoro # G3716679


product price: $2,629.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

For Use With
Security
Type
Walk-Through
Operating Frequency (Hz)
47.5 to 60 Hz
Indicator
LED
Material
ABS plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MD-6
Zoro #
G3716679
UPC #
840894166532
Country of Origin
China

Dimensions

Inside Length (In.)
32 in
Inside Depth (In.)
19 11/16 in
Exterior Length (In.)
37 in
Exterior Depth (In.)
19 11/16 in
Inside Height (In.)
78 23/64 in
Exterior Height (In.)
87 13/16 in
Assembled Outside Width
32 in
Overhead Scanner Depth
19 3/4 in
Assembled Outside Depth
15 1/2 in
Overhead Scanner Height
87 in
Assembled Outside Height
87 1/2 in
Assembled Inside Width
27 3/4 in
Assembled Inside Height
78 3/8 in
Overhead Scanner Width
32 1/2 in

Details

Item
Walk-Through Metal Detector
For Use With
Security
Type
Walk-Through
Operating Frequency (Hz)
47.5 to 60 Hz
Indicator
LED
Material
ABS plastic
Weight (Lbs.)
180 lb
Audio Alarm
Volume Adjustable
Scans
Full Body
Outranging Power
85 to 264V AC
Max. No. Zones
6
Standards
CE, FCC, RoHS
Max. Operating Temp.
-5 Degrees to 122 Degrees F
Coating
Black
Product Type
Walk-Through Metal Detector
Frequency Output - Maximum
60 Hz
Outranging Power Voltage - Minimum
85 V AC
Maximum Number Zones
6
Power Source
Battery Operated
Batteries Included
Batteries Included
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
140 Degrees F
Battery Run Time
20 hr
Outranging Power Voltage - Maximum
264 V AC
Alert Type
Light
Resistance Properties
Water Resistant
Frequency Output - Minimum
47.5 Hz
Battery Chemistry
Lithium Ion

Description

Walk-Through Metal Detector, Walk-Through, ABS Plastic Material, Inside Length (In.) 32 in, Inside Height (In.) 78 23/64 in, Inside Depth (In.) 19 11/16 in, Exterior Length (In.) 37 in, Exterior Height (In.) 87 13/16 in, Exterior Depth (In.) 19 11/16 in, Weight (Lbs.) 180 lb, Outranging Power 85 to 264V AC, Audio Alarm Volume Adjustable, Operating Frequency (Hz) 47.5 to 60 Hz, Max. Operating Temp. -5 Degrees to 122 Degrees F, Scans Full Body, Black Coating, LED Indicator, Max. No. Zones 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.