Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Detector, Walk-Through, Black

  • Mfr # MD6-ADA

  • Zoro # G7404601


product price: $2,807.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Security
Type
Walk-Through
Operating Frequency (Hz)
47.5 to 60 Hz
Indicator
LED/Tone
Material
ABS plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD6-ADA
Zoro #
G7404601
UPC #
-
Country of Origin
China

Dimensions

Exterior Width (In.)
33 in
Exterior Height (In.)
87 in
Exterior Depth (In.)
25 13/16 in
Inside Length (In.)
33 in
Inside Depth (In.)
28 in
Exterior Length (In.)
33 in
Inside Width (In.)
33 in
Inside Height (In.)
88 in
Thickness (In.)
2 1/2 in
Wall Thickness
2 1/2 in
Overhead Scanner Width
32 1/2 in
Overhead Scanner Height
87 in
Assembled Outside Depth
15 1/2 in
Overhead Scanner Depth
19 3/4 in
Assembled Inside Width
33 in
Assembled Outside Height
87 1/2 in
Assembled Outside Width
36 in
Assembled Inside Height
80 in

Details

Item
Walk-Through Metal Detector
For Use With
Security
Type
Walk-Through
Operating Frequency (Hz)
47.5 to 60 Hz
Indicator
LED/Tone
Material
ABS plastic
Weight (Lbs.)
220 lb
Outranging Power
100 to 240V AC
Max. Operating Temp.
-4 Degrees to 113 Degrees F
Coating
Black
Audio Alarm
Volume Adjustable
Includes
Hand-Held Metal Detector
Max. No. Zones
6
Scans
Full Body
Standards
CE, FCC, RoHS
Product Type
Walk-Through Metal Detector
Frequency Output - Maximum
60 Hz
Battery Chemistry
Lithium Ion
Outranging Power Voltage - Maximum
264 V AC
Alert Type
Light
Operating Temperature - Maximum
140 Degrees F
Frequency Output - Minimum
47.5 Hz
Resistance Properties
Water Resistant
Maximum Number Zones
6
Battery Run Time
20 hr
Power Source
Battery Operated
Operating Temperature - Minimum
-4 Degrees F
Outranging Power Voltage - Minimum
85 V AC
Batteries Included
Batteries Included

Description

Walk-Through Metal Detector, Walk-Through, ABS Plastic Material, Inside Length (In.) 33 in, Inside Width (In.) 33 in, Inside Height (In.) 88 in, Inside Depth (In.) 28 in, Exterior Length (In.) 33 in, Exterior Width (In.) 33 in, Exterior Height (In.) 87 in, Exterior Depth (In.) 25 13/16 in, Thickness (In.) 2 1/2 in, Weight (Lbs.) 220 lb, Outranging Power 100 to 240V AC, Audio Alarm Volume Adjustable, Operating Frequency (Hz) 47.5 to 60 Hz, Max. Operating Temp. -4 Degrees to 113 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.