Walk-Through Metal Detector
Mfr # MD-6-ADA
Zoro # G916332513
product price: $2,759.99
/eaKey Features
Assembled Inside Height
87 1/2 in
Alert Type
Sound
Outranging Power Voltage - Minimum
6 V DC
Assembled Inside Width
32 in
Product Type
Walk-Through Metal Detector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD-6-ADA
Zoro #
G916332513
UPC #
840504328329
Country of Origin
China
Dimensions
Assembled Inside Height
87 1/2 in
Assembled Inside Width
32 in
Assembled Outside Height
87 1/2 in
Assembled Outside Width
36 in
Overhead Scanner Depth
15 1/2 in
Overhead Scanner Width
32 in
Overhead Scanner Height
87 1/2 in
Assembled Outside Depth
15 1/2 in
Details
Item
Walk-Through Metal Detector
Alert Type
Sound
Outranging Power Voltage - Minimum
6 V DC
Product Type
Walk-Through Metal Detector
Batteries Included
No Batteries Included
Outranging Power Voltage - Maximum
12 V DC
Power Source
Electrically Corded with Battery Backup
Maximum Number Zones
6
Battery Run Time
10 hr
Description
Walk-Through Metal Detector
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.