Zoro Homepage

Walk-Through Metal Detector

  • Mfr # TS-P1

  • Zoro # G316332557


product price: $5,139.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Assembled Outside Depth
35 7/8 in
Outranging Power Voltage - Minimum
12 V DC
Batteries Included
Batteries Included
Outranging Power Voltage - Maximum
14 V DC
Product Type
Walk-Through Metal Detector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-P1
Zoro #
G316332557
UPC #
840504328336
Country of Origin
China

Dimensions

Assembled Outside Depth
35 7/8 in
Assembled Outside Height
86 5/8 in
Assembled Inside Height
86 5/8 in
Overhead Scanner Depth
35 7/8 in
Overhead Scanner Height
86 5/8 in
Overhead Scanner Width
35 7/8 in
Assembled Outside Width
35 7/8 in
Assembled Inside Width
34 in

Details

Item
Walk-Through Metal Detector
Outranging Power Voltage - Minimum
12 V DC
Batteries Included
Batteries Included
Outranging Power Voltage - Maximum
14 V DC
Product Type
Walk-Through Metal Detector
Power Source
Electrically Corded with Battery Backup
Battery Chemistry
Lithium Ion
Maximum Number Zones
3
Alert Type
Display, Sound
Battery Run Time
40 hr

Description

Walk-Through Metal Detector

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.