AircraftCableHangingKit, Gray, 120inL
- Mfr # MHYTGB10 WWGR
- Zoro # G0801315
product price:Â
$
22.49
/ea
Key Features
Sub-Category
Fixture Hanging and Mounting
Includes
(2) Lengths of Cable
Primary Color
Silver
Warranty
1 yr
Nominal Length
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MHYTGB10 WWGR
- Zoro #
- G0801315
- UPC #
- 745971440911
- Country of Origin
- Mexico
Dimensions
- Nominal Length
- 120 in
- Length
- 120 in
- Overall Width
- 1/6 in
- Overall Length
- 120 in
- Wire Rope Length
- 120 in
Details
- Sub-Category
- Fixture Hanging and Mounting
- Includes
- (2) Lengths of Cable
- Item
- Aircraft Cable Hanging Kit
- Primary Color
- Silver
- Warranty
- 1 yr
- For Use With
- FFB Series, FGB Series
- Material
- Steel
- Description/Special Features
- 10 ft Cable, 2-Toggle, Ceiling Mount
- Color
- Gray
- Type
- Aircraft
- Match Code
- C
- Mounting Style
- Ceiling
- Product Type
- Aircraft Cable Hanging Kit
- Shell Material
- Steel
- Wire Color
- Gray
- Compatible Product Type
- FFB Series, FGB Series
Description
Aircraft Cable Hanging Kit, Mounting Style Ceiling, For Use With FFB Series, FGB Series, Overall Width 1/6 in, Overall Length 120 in, Overall Height Not Applicable, Includes (2) Lengths of Cable, Material Steel, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.