Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Metal Rescue Rust Remover, Non-Toxic, PH Neutral METALRESCUE1GAL

Rust Remover, Non-Toxic, PH Neutral (Discontinued)

  • Mfr # METALRESCUE1GAL
  • Zoro # G7491915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
METALRESCUE1GAL
Zoro #
G7491915
UPC #
856116003004
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Size
1 gal.

Details

Item
Rust Remover
Cleaner Chemical Product Grouping
Rust Remover
Container Type
Bottle
For Use On
Ferrous Metals for Removal of Oxidation and Brightening of Some Non-Ferrous Metals
Fragrance
Unscented
Includes Chemical
None
Color
Clear
Item - Etchants, Rust and Lime Removers
Rust Remover
Cleaner Form
Liquid
Application Method
Bath,Soak
Recommended Dilution
Concentrate(simply add one gallon of), Ready to Use
Cleaner Container Type
Trigger Spray Bottle
Coverage
Varies
VOC Content
0%
Application Temperature
68 Degrees F to 150 Degrees F
Features
Water Based, No Acids, No Caustics, No Health Risks, Non Toxic, Safe on Skin, Reusable
Primary Chemical
None
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
RoHS Certified
Flash Point
None
Properties
Biodegradable
NSF Rating
Not Rated
Surfaces for Use On
Metal
Rinse Required
Yes
Biodegradable
Yes
Product Series
No Series

Description

Rust Remover, Surfaces for Use On Metal, Bottle, Fragrance Unscented, Ready to Use/Concentrated, Recommended Dilution Concentrate(simply add one gallon of), Ready to Use, RoHS Certified, Primary Chemical None, Cleaner Form Liquid, Product Series No Series, Rinse Required Yes, Application Temperature 68 Degrees F to 150 Degrees F, VOC Content 0 Percent, NSF Rating Not Rated, Flash Point None, Biodegradable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.