Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 2" Hammer Drive Anchor

  • Mfr # JNA142

  • Zoro # G421851301


product price: $9.69
/pk 100, $0.10/ea

Key Features

Material
Steel
Anchor Diameter
1/4"
Finish
Zinc Plated
Overall Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNA142
Zoro #
G421851301
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
2"

Details

Material
Steel
Finish
Zinc Plated

Description

1/4in x 2in, 1/4in Hole, Zinc Plated Steel, Hammer Drive, Nail-In, Anchor (100 per Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.